Shop KINGSTON BRASS

KC7065ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065ZX
  • Zoro # G3077499

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Length
5.63
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7065ZX
Zoro #
G3077499
UPC #
663370441677
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Weight
8.16
Hot Handle Item#
KSH2965ZXH
Faucet Centers
8 to 16
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Faucet Holes
3
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR3965
Hose Included
false
Handle Style
Cross
Cold Handle Item#
KSH2965ZXC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Widespread
Item Weight (lbs)
8.16
Tee Item#
KSTEE7061
Cold Cartridge Item#
KC1000C
Collection
Millennium
Sidespray
false

Dimensions

Length
5.63
Width
3.06
Height
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63
Item Height (Inch)
3.06

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.