KB968AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Nickel

  • Mfr # KB968AKL

  • Zoro # G3060744


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
true
Width
5.75
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968AKL
Zoro #
G3060744
UPC #
663370738715
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
14.38
Height
4.06
Item Length (Inch)
14.38
Max Deck Thickness
1.5
Item Width (Inch)
5.75
Item Height (Inch)
4.06

Details

Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Material
Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Weight
5.95
Shared H&C Cartridge Item#
KBRP101C
Collection
Duchess
Pulldown Spray
false
Cold Handle Item#
FSCH1978AKLC
Installation Type
Widespread
Drain Included
Yes
Pullout Spray
false
Hose Included
false
Tee Item#
KBTE961
Theme
Traditional
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Item Weight (lbs)
5.95
Handle Style
Lever
Sidespray
false
Handles Included
true
Spout Flange Item#
KBSF968
Faucet Centers
8 to 16
Handle Flange Item#
KBHF958
Hot Handle Item#
FSCH1978AKLH

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.