KB968NL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968NL
  • Zoro # G3065696
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Width
4
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Length
5.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB968NL
Zoro #
G3065696
UPC #
663370448843
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
5.75
Height
2.31
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Material
Brass
Weight
5.76
Installation Type
Widespread
Collection
Naples
Spout Flange Item#
KBSF968
Hose Included
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Theme
Traditional
Pop Up Rod Item#
KBPR958
Drain Included
Yes
Tee Item#
KBTE961
Item Weight (lbs)
5.76
Faucet Holes
3
Faucet Centers
8 to 16
Hot Handle Item#
KBH2608NLH
Cold Handle Item#
KBH2608NLC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Handle Flange Item#
KBHF958
Pullout Spray
false

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.