KB961NL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961NL
  • Zoro # G3077550
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Height
2.31
Length
5.75
Valve Type
Washerless Cartridge
Width
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB961NL
Zoro #
G3077550
UPC #
663370448829
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
5.75
Width
4
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Finish
Polished Chrome
Weight
5.76
Spout Flange Item#
KBSF961
Handle Flange Item#
KBHF951
Item Weight (lbs)
5.76
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH2601NLH
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Collection
Naples
Handle Style
Lever
Pullout Spray
false
Theme
Traditional
Hose Included
false
Installation Type
Widespread
Drain Included
Yes
Cold Handle Item#
KBH2601NLC
Pop Up Rod Item#
KBPR951
Handles Included
true
Pulldown Spray
false
Faucet Centers
8 to 16
Sidespray
false

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews