KB971AL Victorian Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB971AL
  • Zoro # G3078950
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Height
4.06
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB971AL
Zoro #
G3078950
UPC #
663370000874
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
6.03
Faucet Centers
8 to 16
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH601ALH
Hose Included
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH601ALC
Pulldown Spray
false
Sidespray
false
Handles Included
true
Handle Style
Lever
Collection
Victorian
Faucet Holes
3
Installation Type
Widespread
Pullout Spray
false
Item Weight (lbs)
6.03
Pop Up Rod Item#
KBPR951
Theme
Traditional
Handle Flange Item#
KBHF951
Spout Flange Item#
KBSF961
Tee Item#
KBTE961

Dimensions

Height
4.06
Width
5.75
Length
10
Item Length (Inch)
10
Item Width (Inch)
5.75
Max Deck Thickness
1.25
Item Height (Inch)
4.06

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews