Victorian Widespread Bathroom Faucet, Nickel/ Chrome

  • Mfr # KB977AL
  • Zoro # G3066414
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Brushed Nickel/Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Height
4.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB977AL
Zoro #
G3066414
UPC #
663370001581
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
10
Item Height (Inch)
4.06
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
5.75

Details

Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Brushed Nickel/Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Finish
Brushed Nickel/Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
6.03
Item Weight (lbs)
6.03
Collection
Victorian
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR951
Cold Handle Item#
KBH607ALC
Pullout Spray
false
Pulldown Spray
false
Handle Flange Item#
KBHF951
Spout Flange Item#
KBSF961
Theme
Traditional
Handles Included
true
Handle Style
Lever
Hose Included
false
Faucet Centers
8 to 16
Tee Item#
KBTE961
Hot Handle Item#
KBH607ALH
Sidespray
false
Drain Included
Yes
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.