Zoro Homepage

KB972PL Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB972PL

  • Zoro # G3079538


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.43
Length
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB972PL
Zoro #
G3079538
UPC #
663370152993
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4
Height
2.31
Max Deck Thickness
1.5
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.43
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/4" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Brass
Finish
Polished Brass
Handle Style
Lever
Handle Flange Item#
KBHF952
Handles Included
true
Faucet Holes
3
Theme
Traditional
Drain Included
Yes
Cold Handle Item#
KBH602PLC
Pullout Spray
false
Collection
Victorian
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR952
Faucet Centers
8 to 16
Hot Handle Item#
KBH602PLH
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Item Weight (lbs)
5.43
Installation Type
Widespread
Spout Flange Item#
KBSF962
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.