Zoro Homepage

KB978ALB Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB978ALB

  • Zoro # G3069309


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Length
5.75
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB978ALB
Zoro #
G3069309
UPC #
663370289941
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Weight
6.01
Hot Handle Item#
KBH608ALH
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Tee Item#
KBTE961
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
6.01
Installation Type
Widespread
Spout Flange Item#
KBSF968
Collection
Victorian
Handle Flange Item#
KBHF958
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH608ALC
Handles Included
true
Pop Up Rod Item#
KBPR958
Pullout Spray
false
Faucet Centers
8 to 16
Drain Included
Yes

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.