Shop KINGSTON BRASS

FSC8939NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Nickl

  • Mfr # FSC8939NDL
  • Zoro # G3057558

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Polished Nickel
ADA Compliant
true
Number of Handles
2
Width
6.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8939NDL
Zoro #
G3057558
UPC #
663370655791
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Polished Nickel
Color
Polished Nickel
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass;Metal
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.06
Handle Flange Item#
KBHF8956NDL
Pop Up Rod Item#
FSCPR8969
Hot Handle Item#
KBH8966NDLH
Spout Flange Item#
KSSF8936
Installation Type
Widespread
Hose Included
false
Theme
Modern
Cold Handle Item#
KBH8966NDLC
Drain Included
Yes
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Hot Cartridge Item#
FSCRP1971HC
Collection
NuvoFusion
Faucet Holes
3
Handles Included
true
Pulldown Spray
false

Dimensions

Width
6.81
Length
10.5
Height
9.5
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Item Length (Inch)
10.5

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.