KB980AKL Duchess Widespread Bathroom Faucet W/Plastic Pop-Up, Matte Blk

  • Mfr # KB980AKL

  • Zoro # G3072136


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB980AKL
Zoro #
G3072136
UPC #
663370786730
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
5.69
Length
14.26
Item Width (Inch)
5
Item Length (Inch)
14.26
Item Height (Inch)
5.69
Max Deck Thickness
1.5

Details

Number of Handles
2
Finish
Matte Black
Mounting Type
Deck Mount
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
6.1
Faucet Centers
8 to 16
Hose Included
false
Drain Included
Yes
Pop Up Rod Item#
KBPR950MB
Installation Type
Widespread
Handles Included
true
Pulldown Spray
false
Handle Flange Item#
KBHF950MB
Handle Style
Lever
Cold Handle Item#
FSCH1970AKLC
Spout Flange Item#
KBSF980
Theme
Traditional
Collection
Duchess
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.1
Sidespray
false
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Hot Handle Item#
FSCH1970AKLH
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.