Shop KINGSTON BRASS

KB981AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Chrome

  • Mfr # KB981AKL
  • Zoro # G3056359

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB981AKL
Zoro #
G3056359
UPC #
663370738722
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
5.69
Length
14.26
Item Height (Inch)
5.69
Max Deck Thickness
1.5
Item Length (Inch)
14.26
Item Width (Inch)
5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
true
Color
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Weight
6.1
Pullout Spray
false
Pop Up Rod Item#
KBPR951
Sidespray
false
Handle Flange Item#
KBHF951
Faucet Centers
8 to 16
Handles Included
true
Collection
Duchess
Theme
Traditional
Cold Handle Item#
FSCH1971AKLC
Hot Handle Item#
FSCH1971AKLH
Pulldown Spray
false
Spout Flange Item#
KBSF981
Tee Item#
KBTE961
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
6.1
Hose Included
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.