KB982AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Brass

  • Mfr # KB982AKL
  • Zoro # G3054864
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB982AKL
Zoro #
G3054864
UPC #
663370786747
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Height
5.69
Width
5
Max Deck Thickness
1.5
Item Height (Inch)
5.69
Item Length (Inch)
14.26
Item Width (Inch)
5

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Weight
6.1
Cold Handle Item#
FSCH1972AKLC
Installation Type
Widespread
Collection
Duchess
Sidespray
false
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR952
Handle Flange Item#
KBHF952
Faucet Centers
8 to 16
Spout Flange Item#
KBSF982
Handles Included
true
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hot Handle Item#
FSCH1972AKLH
Pulldown Spray
false
Item Weight (lbs)
6.1
Drain Included
Yes
Theme
Traditional
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.