KB981ALL 8 to 16" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB981ALL

  • Zoro # G3055957


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Length
6
Width
5.25
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB981ALL
Zoro #
G3055957
UPC #
663370122439
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Width
5.25
Height
2.5
Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Color
Polished Chrome
Number of Handles
2
Finish
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Elegant acrylic knob handles, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.54
Sidespray
false
Pop Up Rod Item#
KBPR951
Handle Style
Knob
Installation Type
Widespread
Collection
Magellan
Pullout Spray
false
Item Weight (lbs)
5.54
Handle Flange Item#
KBHF951
Theme
Traditional
Handles Included
true
Hot Handle Item#
KBH2151H
Drain Included
Yes
Faucet Holes
3
Spout Flange Item#
KBSF981
Cold Handle Item#
KBH2151C
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Faucet Centers
8 to 16

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.