KB981KL 8" Widespread Bathroom Faucet W/ Retail Pop-Up, Polished Chrome

  • Mfr # KB981KL

  • Zoro # G3055589


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
5.25
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB981KL
Zoro #
G3055589
UPC #
663370122453
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Max Deck Thickness
1.5
Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Material
Brass
Finish
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.54
Pullout Spray
false
Drain Included
Yes
Cold Handle Item#
KBH2601KLC
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pop Up Rod Item#
KBPR951
Sidespray
false
Collection
Knight
Faucet Holes
3
Hot Handle Item#
KBH2601KLH
Handle Flange Item#
KBHF951
Spout Flange Item#
KBSF981
Tee Item#
KBTE961
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Handles Included
true
Handle Style
Lever
Faucet Centers
8 to 16
Item Weight (lbs)
5.54
Installation Type
Widespread

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.