Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB981NL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB981NL

  • Zoro # G3056289


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Color
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB981NL
Zoro #
G3056289
UPC #
663370449642
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
6
Width
5.25
Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Finish
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Color
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Weight
5.87
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Hose Included
false
Collection
Naples
Theme
Traditional
Item Weight (lbs)
5.87
Spout Flange Item#
KBSF981
Faucet Centers
8 to 16
Hot Handle Item#
KBH2601NLH
Handle Style
Lever
Tee Item#
KBTE961
Handle Flange Item#
KBHF951
Cold Handle Item#
KBH2601NLC
Drain Included
Yes
Pop Up Rod Item#
KBPR951

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.