KS4986CQL Claremont 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4986CQL
  • Zoro # G3052840
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Nickel
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4986CQL
Zoro #
G3052840
UPC #
663370578854
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Length
14.26
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
14.26
Max Deck Thickness
1.75
Item Width (Inch)
5.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Polished Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Weight
8.27
Tee Item#
KSTEE2951
Faucet Holes
3
Handle Flange Item#
KSHF2966QLL
Installation Type
Widespread
Pop Up Rod Item#
KSPR2966DL
Share H&C Handle Item#
KSH4366CQL
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Item Weight (lbs)
8.27
Drain Included
Yes
Collection
Claremont
Handle Style
Lever
Faucet Centers
8 to 16
Sidespray
false

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews