
KB982ALL 8 to 16" Widespread Bathroom Faucet, Polished Brass
Mfr # KB982ALL
Zoro # G3062056
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Length
6
Height
2.5
Features
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB982ALL
Zoro #
G3062056
UPC #
663370122484
Country of Origin
Taiwan, Province of China
Dimensions
Length
6
Height
2.5
Width
5.25
Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.