Zoro Homepage

KB983PLAB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB983PLAB

  • Zoro # G3061986


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
5.69
Height
5
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB983PLAB
Zoro #
G3061986
UPC #
663370577260
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.69
Height
5
Length
8
Item Width (Inch)
5.69
Item Height (Inch)
5
Item Length (Inch)
8

Details

Finish
Antique Brass
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
false
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Antique Brass
Mounting Type
Deck Mount
Weight
6.06
Spout Flange Item#
KBSF983AB
Pulldown Spray
false
Pop Up Rod Item#
KBPR953AB
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Tee Item#
KBTE961
Collection
Victorian
Cold Handle Item#
KBH603PLABC
Item Weight (lbs)
6.06
Handles Included
true
Drain Included
Yes
Handle Flange Item#
KBHF953AB
Hot Handle Item#
KBH603PLABH
Pullout Spray
false
Handle Style
Lever
Installation Type
Widespread
Theme
Traditional
Sidespray
false
Faucet Holes
3
Faucet Centers
8 to 16

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.