KB985BL 8 to 16" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB985BL

  • Zoro # G3063270


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Length
6
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB985BL
Zoro #
G3063270
UPC #
663370056437
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Height
2.5
Width
5.25
Item Height (Inch)
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Weight
5.54
Tee Item#
KBTE961
Sidespray
false
Cold Handle Item#
KBH3605BLC
Hot Handle Item#
KBH3605BLH
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Holes
3
Theme
Traditional
Item Weight (lbs)
5.54
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF985
Collection
Victorian
Pullout Spray
false
Handles Included
true
Handle Flange Item#
KBHF955
Drain Included
Yes
Pop Up Rod Item#
KBPR955

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.