KB985KL 8" Widespread Bathroom Faucet W/Retail Pop-Up, Oil Rubbed Brnz

  • Mfr # KB985KL

  • Zoro # G3065617


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Height
2.5
Length
6
Width
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB985KL
Zoro #
G3065617
UPC #
663370118777
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
6
Width
5.25
Max Deck Thickness
1.5
Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Color
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Weight
5.54
Installation Type
Widespread
Hose Included
false
Handles Included
true
Faucet Holes
3
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Pullout Spray
false
Sidespray
false
Pulldown Spray
false
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Hot Handle Item#
KBH2605KLH
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Centers
8 to 16
Handle Style
Lever
Cold Handle Item#
KBH2605KLC
Collection
Knight
Item Weight (lbs)
5.54
Spout Flange Item#
KBSF985

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.