KB986AKLPN Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Nickel

  • Mfr # KB986AKLPN

  • Zoro # G3055677


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Material
Brass
Height
5.69
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB986AKLPN
Zoro #
G3055677
UPC #
663370792113
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.69
Width
5
Length
14.26
Item Height (Inch)
5.69
Max Deck Thickness
1.5
Item Width (Inch)
5
Item Length (Inch)
14.26

Details

Color
Polished Nickel
Material
Brass
Finish
Polished Nickel
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Weight
6.1
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handles Included
true
Tee Item#
KBTE961
Installation Type
Widespread
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hose Included
false
Hot Handle Item#
FSCH1979AKLH
Pulldown Spray
false
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
6.1
Handle Flange Item#
KBHF956PN
Cold Handle Item#
FSCH1979AKLC
Collection
Duchess
Spout Flange Item#
KBSF986PN
Faucet Centers
8 to 16
Faucet Holes
3
Pop Up Rod Item#
KBPR956PN

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.