KB987AKLSB Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Brass

  • Mfr # KB987AKLSB

  • Zoro # G3057180


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
5.69
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5
Color
Brushed Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB987AKLSB
Zoro #
G3057180
UPC #
663370786785
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.69
Width
5
Length
14.26
Item Width (Inch)
5
Item Length (Inch)
14.26
Max Deck Thickness
1.5
Item Height (Inch)
5.69

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Mounting Type
Deck Mount
Weight
6.1
Faucet Centers
8 to 16
Hose Included
false
Sidespray
false
Cold Handle Item#
FSCH1973AKLC
Collection
Duchess
Handle Flange Item#
KBHF957SB
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR957SB
Handles Included
true
Hot Handle Item#
FSCH1973AKLH
Pulldown Spray
false
Handle Style
Lever
Tee Item#
KBTE961
Item Weight (lbs)
6.1
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Drain Included
Yes
Spout Flange Item#
KBSF987SB
Faucet Holes
3
Theme
Traditional

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.