Shop KINGSTON

Brass KB987ALSB Victorian 2-Handle 8 in. Widespread Bathroom Faucet Brushed Brass

  • Mfr # KB987ALSB

  • Zoro # G903734054


product price:  $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB987ALSB
Zoro #
G903734054
UPC #
663370488856
Country of Origin
Taiwan, Province of China

Description

The Magellan Widespread Lavatory Faucet is transitionally designed making it perfect for most decor scenarios. Constructed from solid brass, this faucet is high quality and operates smoothly. The faucet's spout has a gentle curve and reaches out 5 inches and 5-11/16 inches tall. Two handles operate easily providing access to water with a simple turn. With a 1.2 gallon per minute flow rate, the faucet meets the CEC's standard criteria for water savings. The faucet utilizes a durable washerless cylinder for drip-free performance and the faucet installs on standard US plumbing connections. A retail pop-up drain is included.

Features
  • Widespread Lavatory Faucet
  • Duraseal Washerless cylinder
  • Deck Mount 8" to 16" Widespread 3-Hole Installation
  • 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI
  • Standard 1/2" IPS Connection
  • 4-1/2" Spout Clearance
  • Solid Brass Construction
Specifications
  • Finish: Satin Brass
  • Material: Brass
  • Country of Origin: Taiwan
  • Faucet Holes: 3
  • Type: Duraseal Washerless cylinder
  • Faucet Centers: 8 - 16 inches
  • Spout Height: 5-11/16
  • Product Type: Lavatory Faucet
  • Dimension: 6" L x 2.5" H x 5.25" W
  • Collection: Victorian
  • Theme: Generic
  • Weight: 6.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.