KB988KL 8" Widespread Bathroom Faucet W/ Retail Pop-Up, Brushed Nickel

  • Mfr # KB988KL

  • Zoro # G3077200


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
5.25
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB988KL
Zoro #
G3077200
UPC #
663370118319
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
6
Max Deck Thickness
1.5
Item Width (Inch)
5.25

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Weight
5.24
Drain Included
Yes
Theme
Traditional
Faucet Holes
3
Sidespray
false
Pullout Spray
false
Spout Flange Item#
KBSF988
Tee Item#
KBTE961
Installation Type
Widespread
Faucet Centers
8 to 16
Handle Flange Item#
KBHF958
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hose Included
false
Handles Included
true
Item Weight (lbs)
5.24
Pop Up Rod Item#
KBPR958
Collection
Knight
Cold Handle Item#
KBH2608KLC
Hot Handle Item#
KBH2608KLH
Pulldown Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.