KB988NL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB988NL

  • Zoro # G3079294


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Length
6
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB988NL
Zoro #
G3079294
UPC #
663370449666
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Height
2.5
Width
5.25
Item Width (Inch)
5.25
Item Length (Inch)
6
Max Deck Thickness
1.75
Item Height (Inch)
2.5

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Weight
5.87
Handles Included
true
Tee Item#
KBTE961
Drain Included
Yes
Collection
Naples
Cold Handle Item#
KBH2608NLC
Faucet Holes
3
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR958
Installation Type
Widespread
Theme
Traditional
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH2608NLH
Handle Flange Item#
KBHF958
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.87
Spout Flange Item#
KBSF988

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.