KBK5618AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Nickel

  • Mfr # KBK5618AL

  • Zoro # G3059770


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
6.85
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBK5618AL
Zoro #
G3059770
UPC #
663370327209
Country of Origin
China

Dimensions

Width
5
Length
24
Height
3.63
Item Length (Inch)
24
Item Height (Inch)
3.63
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
6.85
Item
4" Centerset Bathroom Faucet
Features
Solid brass construction, Durable washerless cartridge, Deck Mount 4" Centerset 3-Hole Faucet Installation, 24" and 18" Towel Bar, 4-9/16" robe hook height, 6-3/8" towel ring diameter, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Washerless Cartridge
Includes
Faucet; Bathroom Accessories; Mounting Hardware
Color
Brushed Nickel
Material
Brass
Installation Type
Centerset
Handle Style
Lever
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KBH608ALH
Faucet Centers
4
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Handles Included
true
Cold Handle Item#
KBH608ALC
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Item Weight (lbs)
6.85
Faucet Holes
3
Body Material
Brass

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with 5-piece bathroom accessories and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.