Vessel Sink Faucet, Polished Chrome
- Mfr # KB3421AL
- Zoro # G3925267
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
1
Flow Rate - Maximum
1.2
Number of Mounting Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB3421AL
- Zoro #
- G3925267
- UPC #
- 663370079139
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Number of Handles
- 1
- Flow Rate - Maximum
- 1.2
- Number of Mounting Holes
- 1
- Body Material
- Brass
- Item
- Vessel Faucet
- Valve Type
- Stainless Steel Ball Type Cartridge
- Shared H&C Cartridge Item#
- KBRP521C
- Drain Included
- No
- Share H&C Handle Item#
- KBH3401AL
- Installation Type
- Vessel
- Handle Style
- Lever
- Handles Included
- true
- Theme
- Traditional
- Collection
- Victorian
- Item Weight (lbs)
- 5.51
- Faucet Centers
- 0
- Pulldown Spray
- FALSE
Dimensions
- Item Length (Inch)
- 14.25
- Item Width (Inch)
- 6.13
- Height
- 6
- Maximum Deck Thickness
- 1.25 in
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Victorian Vessel Sink Faucet and its featured sturdy brass construction is guaranteed to glamorize your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.