Zoro Homepage

KBRP131CDR Diverter Cartridge Rubber Boot, Black

  • Mfr # KBRP131CDR

  • Zoro # G203068057


product price: $14.39
/ea

Key Features

Material
Rubber
Finish
Black
Includes
Rubber Boot
Features
3/4" diameter hole, Two 7/16" inlets on the side
Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBRP131CDR
Zoro #
G203068057
UPC #
663370763182
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.75
Length
0.75
Height
0.88

Details

Material
Rubber
Finish
Black
Includes
Rubber Boot
Features
3/4" diameter hole, Two 7/16" inlets on the side
Color
Black
Weight
0.25

Description

The diverter cartridge gasket plays a significant role in the movement of water located beneath the spout inside the waterway. This rubber-made gasket features a 3/4" diameter hole with two 7/16" inlets on the side for efficient water flow.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.