Zoro Homepage

KBS825SP Sprayer For KB825

  • Mfr # KBS825SP

  • Zoro # G0852313


product price: $36.69
/ea

Key Features

Material
Plastic
Finish
Oil Rubbed Bronze
ADA Compliant
true
DOE Certified
false
Item Width (Inch)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS825SP
Zoro #
G0852313
UPC #
663370323188
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2
Item Height (Inch)
2
Item Length (Inch)
6.88

Details

Material
Plastic
Finish
Oil Rubbed Bronze
Item
KBS825SP Sprayer For KB825
ADA Compliant
true
DOE Certified
false
UPC/CUPC Certified
false
Escutcheon Included
false
Warranty
1
Low Lead Compliant
false
Prop 65 Label
true
Item Weight (lbs)
1
CEC Certified
false
Installation Type
Deck Mount

Description

KBS825SP Sprayer For KB825

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.