KBX8146BX Two-Handle Tub and Shower Faucet, Polished Nickel

  • Mfr # KBX8146BX

  • Zoro # G002835249


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Plastic
Color
Polished Nickel
Width
7.13
Length
7.5
Height
4.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8146BX
Zoro #
G002835249
UPC #
663370840586
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13
Length
7.5
Height
4.94

Details

Material
Brass;Plastic
Color
Polished Nickel
Weight
5.71
Finish
Polished Nickel
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" diverter tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Includes
Faucet;Mounting Hardware

Description

Complete with easy-to-turn dual cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Internal valve hardware is included for your use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.