KC7060AL Vintage 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KC7060AL

  • Zoro # G3078348


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Width
5.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7060AL
Zoro #
G3078348
UPC #
663370578182
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Max Deck Thickness
1.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Color
Matte Black
Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Weight
8.16
Item Weight (lbs)
8.16
Drain Included
Yes
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Handles Included
true
Installation Type
Widespread
Faucet Holes
3
Theme
Traditional
Hose Included
false
Share H&C Handle Item#
KSH3960AL
Cold Cartridge Item#
KC1000C
Collection
Vintage
Pullout Spray
false
Faucet Centers
8 to 16
Handle Style
Lever
Sidespray
false
Pop Up Rod Item#
KSPR3960

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.