Shop KINGSTON BRASS

KC7066AL Vintage 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066AL
  • Zoro # G3077605

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Width
5.63
Length
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7066AL
Zoro #
G3077605
UPC #
663370578250
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
8
Height
3.06
Item Height (Inch)
3.06
Item Length (Inch)
8
Item Width (Inch)
5.63
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Nickel
Finish
Polished Nickel
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
8.16
Tee Item#
KSTEE7061
Installation Type
Widespread
Handle Style
Lever
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pop Up Rod Item#
KSPR3966
Theme
Traditional
Hose Included
false
Collection
Vintage
Cold Cartridge Item#
KC1000C
Sidespray
false
Faucet Centers
8 to 16
Hot Cartridge Item#
KC1000H
Share H&C Handle Item#
KSH3966AL
Drain Included
Yes
Faucet Holes
3
Item Weight (lbs)
8.16
Handles Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.