KC7060BAL Heirloom 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KC7060BAL
  • Zoro # G3077760
product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7060BAL
Zoro #
G3077760
UPC #
663370577963
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Max Deck Thickness
1.5
Item Width (Inch)
5.63
Item Length (Inch)
8
Item Height (Inch)
3.06

Details

Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Matte Black
Number of Handles
2
Color
Matte Black
Weight
8.16
Theme
Traditional
Faucet Holes
3
Handle Style
Lever
Pulldown Spray
false
Cold Handle Item#
KSH7610BALC
Handles Included
true
Installation Type
Widespread
Tee Item#
KSTEE7061
Item Weight (lbs)
8.16
Hot Handle Item#
KSH7610BALH
Hose Included
false
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
8 to 16
Sidespray
false
Pullout Spray
false
Cold Cartridge Item#
KC1000C
Collection
Heirloom
Hot Cartridge Item#
KC1000H
Pop Up Rod Item#
KSPR3960

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews