KC7061TL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061TL

  • Zoro # G3066588


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Height
2.13
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7061TL
Zoro #
G3066588
UPC #
663370441523
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
3.06
Length
5.63
Item Width (Inch)
3.06
Item Height (Inch)
2.13
Item Length (Inch)
5.63

Details

Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Polished Chrome
Weight
8.16
Item Weight (lbs)
8.16
Handle Style
Lever
Collection
Templeton
Faucet Centers
8
Faucet Holes
3
Theme
Traditional
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KSPR3961
Hose Included
false
Share H&C Handle Item#
KBH7971TL
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Sidespray
false
Drain Included
Yes

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.