Shop KINGSTON BRASS

KC7062TL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062TL
  • Zoro # G3071436

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Height
2.13
Number of Handles
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7062TL
Zoro #
G3071436
UPC #
663370441530
Country of Origin
Taiwan, Province of China
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Weight
8.16
Hose Included
false
Faucet Holes
3
Handle Style
Lever
Pullout Spray
false
Sidespray
false
Collection
Templeton
Installation Type
Widespread
Share H&C Handle Item#
KBH7972TL
Tee Item#
KSTEE7061
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Pop Up Rod Item#
KSPR3962
Cold Cartridge Item#
KC1000C
Item Weight (lbs)
8.16
Faucet Centers
8
Hot Cartridge Item#
KC1000H
Handles Included
true

Dimensions

Height
2.13
Length
5.63
Width
3.06
Item Height (Inch)
2.13
Item Length (Inch)
5.63
Item Width (Inch)
3.06

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.