KC7061TX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7061TX

  • Zoro # G3059825


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Height
3.06
Mounting Type
Deck Mount
Width
3.06
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7061TX
Zoro #
G3059825
UPC #
663370441561
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.06
Length
5.63
Item Height (Inch)
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
ADA Compliant
false
Number of Handles
2
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.16
Handle Style
Cross
Pullout Spray
false
Tee Item#
KSTEE7061
Sidespray
false
Theme
Traditional
Hose Included
false
Cold Cartridge Item#
KC1000C
Drain Included
Yes
Faucet Centers
8
Handles Included
true
Hot Cartridge Item#
KC1000H
Cold Handle Item#
KSH7981TXC
Hot Handle Item#
KSH7981TXH
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.16
Collection
French Country
Pop Up Rod Item#
KSPR3961
Faucet Holes
3
Installation Type
Widespread

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.