KC7063AL Vintage 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KC7063AL

  • Zoro # G3060297


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7063AL
Zoro #
G3060297
UPC #
663370578229
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Height
3.06
Length
8
Item Height (Inch)
3.06
Item Length (Inch)
8
Item Width (Inch)
5.63

Details

Item
Widespread Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Finish
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Antique Brass
Number of Handles
2
ADA Compliant
true
Weight
8.16
Item Weight (lbs)
8.16
Share H&C Handle Item#
KSH3963AL
Pop Up Rod Item#
KSPR3963
Sidespray
false
Tee Item#
KSTEE7061
Faucet Centers
8 to 16
Cold Cartridge Item#
KC1000C
Hose Included
false
Drain Included
Yes
Theme
Traditional
Faucet Holes
3
Handles Included
true
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Collection
Vintage
Hot Cartridge Item#
KC1000H
Pulldown Spray
false
Handle Style
Lever
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.