Shop KINGSTON BRASS
See all product information
Create Account
KC7063PKL Widespread Bathroom Faucet with Brass Pop-Up, Antique Brass
- Mfr # KC7063PKL
- Zoro # G702835327
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Width
5.63
Weight
8.16
Features
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC7063PKL
- Zoro #
- G702835327
- UPC #
- 663370816864
- Country of Origin
- Taiwan, Province of China
- Weight
- 8.16
- Features
- Color
- Antique Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass
- Finish
- Antique Brass
Dimensions
- Width
- 5.63
- Height
- 3.06
- Length
- 14
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.