KC7063PL Vintage 8" Widespread Bathroom Faucet, Antique Brass
- Mfr # KC7063PL
- Zoro # G3061006
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Features
Color
Antique Brass
Height
3.06
Length
8
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC7063PL
- Zoro #
- G3061006
- UPC #
- 663370578397
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.06
- Length
- 8
- Width
- 5.63
- Item Length (Inch)
- 8
- Item Height (Inch)
- 3.06
- Item Width (Inch)
- 5.63
- Max Deck Thickness
- 1.5
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.