KC7065BEX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065BEX

  • Zoro # G3069080


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
3.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7065BEX
Zoro #
G3069080
UPC #
663370441202
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Length
5.63
Height
3
Item Length (Inch)
5.63
Item Height (Inch)
3
Item Width (Inch)
3.06
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Number of Handles
2
Weight
8.16
Theme
Traditional
Hot Cartridge Item#
KC1000H
Sidespray
false
Handle Style
Cross
Faucet Holes
3
Faucet Centers
8
Pullout Spray
false
Hot Handle Item#
KSH285ORBH
Collection
Essex
Installation Type
Widespread
Pop Up Rod Item#
KSPR3965
Cold Cartridge Item#
KC1000C
Tee Item#
KSTEE7061
Cold Handle Item#
KSH285ORBC
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.16
Drain Included
Yes

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.