KC7065TX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065TX

  • Zoro # G3075785


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Color
Oil Rubbed Bronze
Width
3.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065TX
Zoro #
G3075785
UPC #
663370441585
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Length
5.63
Height
3.06
Item Height (Inch)
3.06
Item Length (Inch)
5.63
Item Width (Inch)
3.06

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Weight
8.16
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Faucet Centers
8
Theme
Traditional
Collection
French Country
Tee Item#
KSTEE7061
Pop Up Rod Item#
KSPR3965
Cold Cartridge Item#
KC1000C
Item Weight (lbs)
8.16
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Hot Cartridge Item#
KC1000H
Handle Style
Cross
Handles Included
true
Cold Handle Item#
KSH7985TXC
Hot Handle Item#
KSH7985TXH
Hose Included
false
Installation Type
Widespread

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.