KC7066BAL Heirloom 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066BAL

  • Zoro # G3058477


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7066BAL
Zoro #
G3058477
UPC #
663370577987
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Item Height (Inch)
3.06
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Width (Inch)
5.63

Details

Material
Brass
Finish
Polished Nickel
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Polished Nickel
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.16
Theme
Traditional
Pullout Spray
false
Cold Handle Item#
KSH7616BALC
Hot Handle Item#
KSH7616BALH
Hose Included
false
Tee Item#
KSTEE7061
Item Weight (lbs)
8.16
Handles Included
true
Pulldown Spray
false
Drain Included
Yes
Cold Cartridge Item#
KC1000C
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pop Up Rod Item#
KSPR3966
Faucet Centers
8 to 16
Faucet Holes
3
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Collection
Heirloom

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.