KC7066BPL Bel-Air 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066BPL

  • Zoro # G3062187


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Color
Polished Nickel
Height
3.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7066BPL
Zoro #
G3062187
UPC #
663370578069
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Item Width (Inch)
5.63
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
3.06

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
8.16
Handles Included
true
Cold Handle Item#
KSH7616BPLC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Cold Cartridge Item#
KC1000C
Faucet Centers
8 to 16
Hot Handle Item#
KSH7616BPLH
Hot Cartridge Item#
KC1000H
Faucet Holes
3
Pop Up Rod Item#
KSPR3966
Pulldown Spray
false
Installation Type
Widespread
Item Weight (lbs)
8.16
Hose Included
false
Theme
Traditional
Pullout Spray
false
Collection
Bel-Air
Sidespray
false
Tee Item#
KSTEE7061
Handle Style
Lever

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.