KC7067BEX Essex 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067BEX

  • Zoro # G3058775


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Width
5.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7067BEX
Zoro #
G3058775
UPC #
663370578038
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.63
Height
3.06
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Length (Inch)
8
Item Width (Inch)
5.63

Details

Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Brushed Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
true
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.16
Drain Included
Yes
Sidespray
false
Theme
Traditional
Handle Style
Cross
Hot Handle Item#
KSH285SBH
Handles Included
true
Hose Included
false
Pop Up Rod Item#
KSPR3967
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Cold Handle Item#
KSH285SBC
Pulldown Spray
false
Faucet Holes
3
Item Weight (lbs)
8.16
Cold Cartridge Item#
KC1000C
Tee Item#
KSTEE7061
Collection
Essex
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.