Shop KINGSTON BRASS

KS1165PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS1165PKX
  • Zoro # G3062494

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Width
3.5
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1165PKX
Zoro #
G3062494
UPC #
663370303524
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
6.6
Item Weight (lbs)
6.6
Collection
Duchess
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Spout Flange Item#
KSSF1165
Sidespray
false
Cold Handle Item#
KSH1165PKXC
Handle Flange Item#
KSHF1165
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Handle Style
Cross
Pop Up Rod Item#
KSPR1165
Drain Included
Yes
Hot Handle Item#
KSH1165PKXH
Handles Included
true
Faucet Centers
8 to 16

Dimensions

Height
2.75
Width
3.5
Length
5.5
Item Length (Inch)
5.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.