Shop KINGSTON BRASS

KC7068NL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068NL
  • Zoro # G3054679

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Width
3.06
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7068NL
Zoro #
G3054679
UPC #
663370441387
Country of Origin
Taiwan, Province of China
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
8.16
Pop Up Rod Item#
KSPR3968
Theme
Traditional
Share H&C Handle Item#
KSH3968NL
Item Weight (lbs)
8.16
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KC1000C
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Faucet Centers
8
Faucet Holes
3
Hose Included
false
Handles Included
true
Collection
Naples
Drain Included
Yes
Handle Style
Lever
Sidespray
false
Tee Item#
KSTEE7061
Installation Type
Widespread

Dimensions

Width
3.06
Height
2.13
Length
5.63
Item Length (Inch)
5.63
Item Width (Inch)
3.06
Item Height (Inch)
2.13

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.