KC7068PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KC7068PKX

  • Zoro # G3060839


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7068PKX
Zoro #
G3060839
UPC #
663370441479
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
5.63
Width
3.06
Item Width (Inch)
3.06
Item Height (Inch)
3.06
Item Length (Inch)
5.63

Details

Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Weight
8.16
Handle Style
Cross
Installation Type
Widespread
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Hose Included
false
Collection
Duchess
Handles Included
true
Tee Item#
KSTEE7061
Cold Handle Item#
KSH1168PKXC
Faucet Centers
8
Pop Up Rod Item#
KSPR3968
Theme
Traditional
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.16
Hot Handle Item#
KSH1168PKXH
Faucet Holes
3
Hot Cartridge Item#
KC1000H

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.