KS3968BL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968BL

  • Zoro # G3062546


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Length
6.5
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS3968BL
Zoro #
G3062546
UPC #
663370056581
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
3
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3

Details

ADA Compliant
true
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
6.62
Faucet Centers
8 to 16
Drain Included
Yes
Collection
Vintage
Handle Style
Lever
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL3008HC
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3008CC
Item Weight (lbs)
6.62
Handles Included
true
Pullout Spray
false
Share H&C Handle Item#
KSH3968BL
Spout Flange Item#
KSSF3968
Tee Item#
KSTEE2951
Faucet Holes
3
Sidespray
false
Pop Up Rod Item#
KSPR3968

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.