Shop KINGSTON BRASS

KS3961WCL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS3961WCL
  • Zoro # G3076695

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
Color
Polished Chrome
ADA Compliant
false
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3961WCL
Zoro #
G3076695
UPC #
663370101892
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
6.5
Height
3
Item Length (Inch)
6.5
Item Height (Inch)
3
Item Width (Inch)
3.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Weight
8.27
Share H&C Handle Item#
KSH4461WCL
Item Weight (lbs)
8.27
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Tee Item#
KSTEE2951
Collection
Celebrity
Theme
Traditional
Installation Type
Widespread
Cold Cartridge Item#
KSRPL3000CC
Handles Included
true
Handle Style
Knob
Hot Cartridge Item#
KSRPL3000HC
Spout Flange Item#
KSSF3961
Pop Up Rod Item#
KSPR3961
Sidespray
false
Faucet Holes
3

Description

Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.