KC7068TL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068TL

  • Zoro # G3060769


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Length
5.63
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.06
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7068TL
Zoro #
G3060769
UPC #
663370441554
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Width
3.06
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Weight
8.16
Pop Up Rod Item#
KSPR3968
Pullout Spray
false
Handles Included
true
Theme
Traditional
Faucet Holes
3
Drain Included
Yes
Cold Cartridge Item#
KC1000C
Faucet Centers
8
Hot Cartridge Item#
KC1000H
Handle Style
Lever
Hose Included
false
Sidespray
false
Tee Item#
KSTEE7061
Share H&C Handle Item#
KBH7978TL
Collection
Templeton
Item Weight (lbs)
8.16
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.